Forklift Sweeper, Adjustable, Width 2000mm

Order Code: ZT2693706S

£2,299.99 Inc VAT (20%)


Description

Forklift sweeper, adjustable, width 2000 mm. Supplied = assembled. Height = 410 mm. Width = 2000 mm. Depth = 350 mm. Material = metal, plastic. Weight = 65 kg. Colour = flame red RAL 3000. Sweeping width = 2000 mm. Product type = forklift sweepers. Forklift pockets for holding fork tips. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually. Forklift sweeper for fast and inexpensive sweeping of car parks, driveways, paths, storage sites, production halls etc. Sturdy steel construction, forklift pockets for holding fork tips, safety chain. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually. Twofold adjustment range to the right and left.

See full description
Specifications for Forklift Sweeper, Adjustable, Width 2000mm
  • Supplied
    Assembled
  • Product Type
    Forklift Sweepers
  • Material
    Metal, Plastic
  • Colour
    Flame Red
  • Sweeping Width
    2000mm
  • Width
    2000mm
  • Depth
    350mm
  • Height
    410mm
  • Weight
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome