Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Heel Jaw for H.D.Pipe Wrench 12" and Pin 81010
By EGA Master
Order Code:
ZT3282015S
£14.99
each
Inc VAT (20%)
£179.88 minimum order value
Quantity
Price
Discount
1 - 19
£14.99
0%
20 +
£14.39
4%
12
Add to basket
Minimum order quantity: 12.
Get it in
4-8
working days
Available
GBP
179.88
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/heel-jaw-for-h-d-pipe-wrench-12-inch-and-pin-81010/p/ZT3282015S
Add to quotation
View all Adjustable Wrenches
Description
HEEL JAW FOR H.D.PIPE WRENCH 12" AND PIN
Tags:
#BulkDiscount
Specifications
Specifications for Heel Jaw for H.D.Pipe Wrench 12" and Pin 81010
Spanner Size
12in
Product Type
Heel Jaw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome