0
1

Insulated Adjustable Wrench 200mm (8in) ITL03000

Order Code: ZT1285738P

£41.99 Inc VAT (20%)


Description

The ITL Insulated Adjustable Wrenches with injection moulded nylon 11 handles, which exceed the requirements of IEC 60900, the industry standard for live line working. In addition, these tools meet the requirements of Category 'C', which requires them to perform at extreme temperatures of -40C to +70C, making them unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on the tool and insulation, plus a 30 day no quibble money back guarantee. International Insulated Adjustable Wrench. Size 200mm (8in).

See full description
Specifications for Insulated Adjustable Wrench 200mm (8in) ITL03000
  • MFR Part No.
    UKC-03000
  • Length
    200mm
  • Capacity
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome