The Ridgid K-1 Combination Auger provides an all-in-one solution for removing blockages from urinals and shower drains. The auger's dual power operation provides additional power necessary for removing tough obstructions. Its telescoping design provides additional cable length for obstructions that are further down the line. It has a 'C' cutter head that is ideal for breaking up hard blockages. The left-hand wound cable provides strength and prevents kinking. Specifications Pipe Sizes: Up to 2in (50 mm) Cable Length: 4ft (1.2 m) Cable Diameter: 3/8in (10 mm) Operation: Manual or drill powered Applications: Urinals and shower drains Cutter Head Type: C cutter