The Planet Adjustable Stone Holder is a versatile tool designed to securely hold and stabilize stones of various shapes and sizes during sharpening work. This innovative stone holder is made of durable materials, such as stainless steel and rubber, to ensure longevity and stability during use.
The holder features adjustable jaws that can be easily tightened or loosened using a simple screw mechanism, allowing users to accommodate stones of different shapes and sizes. The rubber-lined jaws provide a soft yet firm grip on the stone, preventing it from slipping or being damaged during polishing or cutting.
In addition to its adjustability, the Planet Adjustable Stone Holder also boasts a compact and ergonomic design that fits comfortably in the hand. Its lightweight construction makes it easy to maneuver, while its compact size allows for precise control and accuracy during sharpening work.
Whether you're a professional sharpener or a hobbyist, the Planet Adjustable Stone Holder is an essential tool for anyone looking to achieve precise and beautiful results in their sharpening and polishing projects. It can accommodate stones from 5-1/2" to 9" in length and features chromed bars and non-slip rubber supports for added stability and durability. Overall, this is a must-have for any knife and tool enthusiast looking for a high-quality and reliable stone holder.
SKU: SH1
(IN62FC Stone pictured not included)