Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Quick Adjustable Wrench Head 14 32mm - 8216
By Laser
Order Code:
ZT5126971S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/quick-adjustable-wrench-head-14-32mm-8216/p/ZT5126971S
Add to quotation
View all Adjustable Wrenches
Description
Quick Adj Wrench Head 14 32MM - 8216
Specifications
Specifications for Quick Adjustable Wrench Head 14 32mm - 8216
Product Type
Adjustable Wrench Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome