Set of Uprights, with Adjustable Glides, Height 75 mm

Order Code: ZT3150191S

£319.99 Inc VAT (20%)


Description

Set of uprights, with adjustable glides, height 75 mm. Supplied = partially assembled. Height = 75 mm. Product type = accessories for workplace systems. Raises and stabilises the position of the stand. Compensates uneven flooring using adjustable glides. Suitable for RAU computer cupboards, computer tables and pedestal desks. Can be fitted at a later stage. Set of uprights with adjustable glides (1 set = 4 pieces) For raising the working position as well as improving the position of the stand, also suitable for retrofitting. Overall height 75 mm. Tubular steel profile (Ø 50 x 2 mm) with threaded bolts (M10) and adjustable glides at the bottom for stability. Suitable for all RAU computer cupboards, computer tables and side cupboards/pedestal desks The distributed load of the products remains unchanged when using the set of uprights with adjustable glides.

See full description
Specifications for Set of Uprights, with Adjustable Glides, Height 75 mm
  • Material
    Tubular Steel
  • Height
    75mm
  • Number of Pieces
    4 pieces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome