Soft Grip Crescent-Type 250mm 30mm

Order Code: ZT3959469S

£45.99 Inc VAT (20%)


Description

Expert Quality, crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with a black oxide finish. Soft grip handles for comfort with metric scale on fixed jaw.

Specifications for Soft Grip Crescent-Type 250mm 30mm
  • Jaw Width
    30mm
  • Material
    Chrome Vanadium Steel
  • Metric Or Imperial
    Metric
  • Type
    Crescent-Type
  • Size
    250mm
  • Product Type
    Crescent-Type Wrench
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome