Soft Grip Crescent-Type Adjustable Wrench 150mm 19mm

Order Code: ZT3960034S

£27.99 Inc VAT (20%)


Description

Expert Quality, crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with a black oxide finish. Soft grip handles for comfort with metric scale on fixed jaw.

Specifications for Soft Grip Crescent-Type Adjustable Wrench 150mm 19mm
  • Length
    150mm
  • Spanner Size
    150mm
    19mm
  • Product Type
    Adjustable Wrench
  • Material
    Chrome Vanadium Steel
  • Metric Or Imperial
    Metric
  • Jaw Width
    19mm
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome