Standard Central Nut Adjustable Spanners


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

This range of adjustable wrenches are manufactured from heat treated alloy steel with a chrome plated finish. Each product boasts tapered jaws, 15° head angle, a wide set handle and a laser etched metric graduation scale on the head. The jaws will not fall out even when at the maximum opening capacity and the product is available in a range of sizes.

Features and Benefits
• Jaw will not fall out even at the maximum opening of the wrench for ease of use
• Laser scale etched into the head in mm for pre-adjusting and accurate measurement
• Chrome plating prevents corrosion to bolster tool life
• Parallel jaws placed at a 15° angle to provide a firm grip and comfortable use even in confined spaces
• Wide handle for comfort and effective grip when using
• Accurate jaw movement for precise turning of fasteners
• Manufactured from hardened, high performance alloy steel for superior performance and tool longevity
• Available in a range of sizes to suit your requirements

Typical Applications
• Automotive
• Construction
• DIY
• Engineering

Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333

See full description

Feature Attributes

Number of Pieces:
1
Jaw Material:
Steel
Handle Material:
Steel
Standards Met:
ISO 6787,BS 6333,DIN 3117,ASME B107.8M - 1996
Type:
Adjustable Spanner
Finish/Coating:
Chrome
Product Reviews -
5 years ago
Excellent Bahco quality as usual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome