Wide Jaw Adjustable Wrench with Hook 254.5mm

Order Code: ZT3287378S

£69.99 Inc VAT (20%)


Description

The Bahco Wide Jaw Adjustable Wrench combines 2 tools into 1 convenient everyday tool which can be used wherever valves are adjusted for flow and pressure.

Made from high-performance alloy steel, forged in single piece. With a phosphate finish, precision-hardened and anti-corrosion treated. The extra wide jaw features a laser scale in mm for pre-adjusting and accurate measurement. Its slim design and short handle increase accessibility, ideal when working in confined spaces. There is also a tether hole added to secure the tool when working at height and a left-going screw.

Conforms to ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333 standards.

Specifications:

Overall Length: 254.5mm.
Jaw Capacity: 46mm.
Hook Opening: 22.3mm.

Technical Specs
Overall Length: 254.5mm
Jaw Capacity: 46mm
Hook Opening: 22.3mm

See full description
Specifications for Wide Jaw Adjustable Wrench with Hook 254.5mm
  • Capacity
    46mm
  • Length
    254.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome