0
1

X0900202 Wide Jaw Adjustable Wrench 8"/214mm

Order Code: ZT4028327S

£13.99 Inc VAT (20%)


Description

XTrade X0900202 Wide Jaw Adjustable Wrench with non-slip grip handle for comfort and control
The XTrade X0900202 Wide Jaw Adjustable Wrench has an overall length of 8"/214mm. With a jaw depth of 30mm and a capacity of 39mm, this powerhouse tool is designed to handle a variety of tasks with ease. Crafted for professionals and DIY enthusiasts, this wrench combines a wide jaw in a slimline design for adaptability and robust construction for maximum strength. Trust XTrade for quality craftsmanship, and experience superior performance with every turn.

Features:
Wide Jaw Design: The wide jaw allows for a broader grip, accommodating larger fasteners and providing versatility for a range of applications. Jaw opening to 39mm
8"/214mm Size: This wrench strikes the perfect balance between size and strength; its slimline design makes it ideal for both tight spaces and heavy-duty tasks
Durable Construction: Crafted with high-quality materials, the wide jaw adjustable wrench is made from hardened and tempered high-quality CR-V steel built to endure rigorous use, ensuring longevity and reliability
Precision Mechanism: The finely machined adjustment mechanism guarantees smooth operation and a secure grip on fasteners, delivering optimal performance. Features clear, easy to read laser markings for ease of use
Non-Slip Grip Handle: The non-slip grip handle ensures comfort and control, reducing hand fatigue during extended use and providing a secure grip in demanding situations
Specification:
Part Number: X0900202
Overall Length: 8"/214mm
Jaw Depth: 30mm
Max. Jaw Capacity: 39mm

See full description
Specifications for X0900202 Wide Jaw Adjustable Wrench 8"/214mm
  • Jaw Depth
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome