Adjustable Hand Levers GN 300 - Type SW (Threaded Stud)


£2.49 Inc VAT (20%)

See all variants from £2.49

Description

Ideal for use whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Features:
-Zinc die casting
-Plastic coated
-Black, RAL 9005, textured finish
-Steel threaded stud and retaining screw, blackened
-Tensile strength class 5.8

See full description

Feature Attributes

Type:
SW (Threaded Insert)
Product Reviews -
2 years ago by michael
Very robust and a very good price for a one-off item. I would like to have been able to identify the country of origin considering current geo-politics.

3 years ago by Roger
Excellent kjt for the price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome