05- x -80000 High Speed Turbine Grinder

Order Code: ZT1028770X

£999.99 Inc VAT (20%)


Description

05X
1/8” BSP air inlet for 5mm air hose, 90psi air pressure, 75W motor.
3mm collet supplied as standard. Other collet sizes available on request.
Overall length: 171mm.

See full description
Specifications for 05- x -80000 High Speed Turbine Grinder
  • Weight
    0.3kg
  • Throttle Features
    Locking Lever Throttle
  • Horsepower
    0.1mm H2O
  • Maximum No Load Speed
    80,000rpm
  • Exhaust Location
    Rear
  • Air Consumption
    5.93ft³/min
  • MFR Part No.
    258984
  • Overall Length
    144mm
  • Air Inlet Size
    1/8 BSP
  • Speed Features
    Single Speed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome