0
1

52864 Pencil Grinder .3HP

Order Code: ZT1038258P

£629.99 Inc VAT (20%)


Description

52864
For precision deburring and finishing on a variety of surfaces. An ideal tool for use in casting houses, effective on cast parts of aluminium, bronze and brass. Quickly and efficiently removes gates and parting lines in cast parts. High-efficiency rotary vane air motor. Adjustable tool speed from 5,000RPM to 25,000RPM. Operate tool and adjust speed by simply rotating rear black cover. Tactile grip on shaft end allows fingertip control, and alerts operator to rotating collet area. Changing of attachment is achieved with easy, two-wrench manoeuvre. Unique housing shape allows tool to be held as a traditional Die Grinder.

Specifications:
Power: 0.4hp.
Collet: 6mm.
Motor: 25000rpm.
Exhaust: Rear
Max air flow: 20SCFM (566LPM)
Ait pressure: 90PSIG (6.2Bar)
Hose ID: 1/4" (6mm).
Air inlet thread: 1/4" NPT.
Weight: 0.48kg.
Dimensions: (L)144mm x (Dia)39mm.

See full description
Specifications for 52864 Pencil Grinder .3HP
  • Power Source
    Air
  • No Load Speed
    25,000rpm
  • Air Inlet Size
    1/4in
  • Power
    223W
  • Model Number
    52864
  • Item
    Pencil Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome