53502 5HP Straight-Line 7.1/4" Ext. Die Grinder

Order Code: ZT1038260P

£899.99 Inc VAT (20%)


Description

Air Inlet Thread: 1/4" NPT
Collet Size: 1/4" (6mm)
Exhaust Type: Rear
Height Inches: 1-7/8" (48mm)
Hose I.D. Size: 3/8" (10mm)
Overall Length: 17-7/8" (454mm)
Max. Air Flow @ 90 PSIG (6.2 Bar): SCFM (LPM): 31 (878)
Motor Free Speed: 20,000rpm
Pkg. Weight: 4.38lbs
Sound Level: 74dB(A)
Vibration Tool Peak Axis ISO8662: 0.25m/sec²
hp (W): .5 (373)

See full description
Specifications for 53502 5HP Straight-Line 7.1/4" Ext. Die Grinder
  • Weight
    1.56kg
  • Horsepower
    0.5mm H2O
  • Power
    373W
  • Maximum No Load Speed
    20,000rpm
  • Exhaust Location
    Rear
  • Speed Features
    Single Speed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome