53511 1/4" Extended Die Grinder

Order Code: ZT1028798X

£829.99 Inc VAT (20%)


Description

53511
Extended die grinder has 3" workable reach. Rear exhaust.
Motor: 0.5hp.
Free speed: 20,000rpm
Air inlet size: 1/4” NPT.
Collet size: 1/4” and 6mm.
Overall length: 327mm.

See full description
Specifications for 53511 1/4" Extended Die Grinder
  • MFR Part No.
    53511
  • Overall Length
    327mm
  • Exhaust Location
    Rear
  • Horsepower
    0.5mm H2O
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Maximum No Load Speed
    20,000rpm
  • Overall Height
    49mm
  • Speed Features
    Single Speed
  • Air Inlet Size
    1/4 NPT
  • Includes
    1/4
    (2) Collet Spanners
  • Length
    327mm
  • No Load Speed
    20,000rpm
  • Power
    375W
  • Air Consumption
    31ft³/min
  • Power Source
    Air
  • Height
    49mm
  • Model Number
    53511
  • Item
    Air Die Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome