0
1

Air Angle Grinder 100mm Composite Housing

Order Code: ZT1229202P

£219.99 Inc VAT (20%)


Description

Lightweight, easy to handle composite body reduces the effects of vibration and chill. Features rear exhaust with baffle for reducing noise level, safety throttle lever and spindle stop button. Supplied with side handle and spanner. Grinding disc not included.

Specifications for Air Angle Grinder 100mm Composite Housing
  • MFR Part No.
    SA152
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Weight
    1.8kg
  • Disc Diameter
    100mm
  • Spindle Size
    M10 x 1.5mm
  • Noise Power/Pressure
    96/85dBA
  • Free Speed
    12000rpm
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    6.5/1.14m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome