Air Powered Filing Machine PF 4/84 SV Frequency: 8, 400 Strokes/Min

Order Code: ZT2471365S

£1,029.99 Inc VAT (20%)


Description

Filing machine for mechanical machining processes for filing, grinding and polishing with smooth running and high precision. The exhaust air flow is at the front. The air-powered filing machine is suitable for tools with a mounting dia. of 3 to 4 mm. The drive has to be used with oil. 1.5 m air supply hose with 1/4" male threaded connection and threaded quick coupling (STGI), 1 key. The drive comes with a push-pull throttle for convenient continuous use.

See full description
Specifications for Air Powered Filing Machine PF 4/84 SV Frequency: 8, 400 Strokes/Min
  • Height
    30mm
  • Length
    200mm
  • Stroke Length
    4MM
  • Outer Diameter
    3mm
  • Throttle Type
    Push-Pull
  • Exhaust Direction
    Front
  • Air Consumption, At Idle
    0.03m³/min
  • Air Consumption, Under Load
    0.03m³/min
  • Inner Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome