Air Powered Filing Machine PF 8/90 HV Frequency: 9, 000 Strokes/Min

Order Code: ZT2471357S

£1,099.99 Inc VAT (20%)


Description

Filing machine for mechanical machining processes for filing, grinding and polishing with smooth running and high precision. The exhaust air flow is at the front. The air-powered filing machine is suitable for tools with a mounting dia. of 4 to 6 mm. The drive has to be used with oil. 1.5 m air supply hose with 1/4" male threaded connection and threaded quick coupling (STGI), 1 key. Due to the lever valve, the drive has a dead man's switch.

See full description
Specifications for Air Powered Filing Machine PF 8/90 HV Frequency: 9, 000 Strokes/Min
  • Height
    40mm
  • Length
    180mm
  • Stroke Length
    8MM
  • Air Consumption, Under Load
    0.078m³/min
  • Exhaust Direction
    Front
  • Outer Diameter
    4.8mm
  • Air Consumption, At Idle
    0.078m³/min
  • Throttle Type
    Lever
  • Inner Diameter
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome