Air Powered Straight Grinder PGAS 2/5 DS 500 Rpm/160Watts

Order Code: ZT2471093S

£1,599.99 Inc VAT (20%)


Description

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder with instant start and rotational speed regulation is easy to handle and suitable for use with countersinks. It has to be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4" male threaded connection and threaded quick coupling (STGI), 1 overhead trolley, 6 mm collet, 2 keys.

See full description
Specifications for Air Powered Straight Grinder PGAS 2/5 DS 500 Rpm/160Watts
  • Power Output
    160Watt
  • Length
    235mm
  • Height
    30mm
  • Outer Diameter
    6mm
  • Collet Group
    20
  • Rotational Speed
    500rpm
  • Incl. Dia Collet
    6mm
  • Exhaust Direction
    Rear
  • Air Consumption, At Idle
    0.4m³/min
  • Throttle Type
    Instant Start
  • Air Consumption, Under Load
    0.3m³/min
  • Inner Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome