Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Angle Grinders
Angle Grinders
By Kobe Red Line
1 Review
2 Variants From
£99.99
Inc VAT (20%)
See 2 Product Variants
£99.99
Description
Description unavailable
Feature Attributes
Maximum No Load Speed:
12,000 rpm
Overall Length:
224 mm
Exhaust Location:
Front
Horsepower:
0.7 mm H2O
Air Consumption:
6 ft³/min
Overall Height:
92 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome