Compressed-air Turbo Angle Grinder PWT 26/150 HV Nitocut for Diameter 150mm 12, 000 Rpm/2, 600Watts

Order Code: ZT2471263S

£2,999.99 Inc VAT (20%)


Description

The drive has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the bottom. NITOCUT angle grinder with tool diameter 150 mm. The drive has an integrated centrifugal governor. It must only be used without oil.

Specifications for Compressed-air Turbo Angle Grinder PWT 26/150 HV Nitocut for Diameter 150mm 12, 000 Rpm/2, 600Watts
  • Height
    97mm
  • Length
    295mm
  • Air Consumption, At Idle
    0.9m³/min
  • Air Consumption, Under Load
    2.25m³/min
  • Throttle Type
    Lever
  • Exhaust Direction
    Bottom
  • Outer Diameter
    16mm
  • Inner Diameter
    16mm
  • Thread Diameter
    M14
  • Rotational Speed Without Oil
    12000rpm
  • Power Output Without Oil
    2600WattW
  • Dia. Tool Mounting
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome