CP3451-18SEC Extended Die Grinder

Order Code: ZT1028795X

£649.99 Inc VAT (20%)


Description

CP3451-18SEC
Industrial. Aluminium body with insulating composite cover. Rear exhaust.
Motor: 1.0hp.
Free speed: 18,000rpm.
Air inlet size: 3/8” NPT.
Air consumption: 30cfm.
Collet size: 1/4” and 6mm.
Overall length: 330mm.

See full description
Specifications for CP3451-18SEC Extended Die Grinder
  • Overall Length
    330mm
  • Horsepower
    1mm H2O
  • Air Consumption
    18.44ft³/min
  • Air Inlet Size
    01-Apr
  • Exhaust Location
    Rear
  • Throttle Features
    Safety Release Throttle
    Single Speed
  • Speed Features
    Single Speed
  • Maximum No Load Speed
    18,000rpm
  • Model Number
    CP3451-18SEC
  • Power Source
    Air
  • Length
    330mm
  • Item
    Air Extended Die Grinders
  • Power
    750W
  • No Load Speed
    18,000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome