CP7550-A 5" (125mm) Air Angle Grinder (8941075503)

Order Code: ZT1035732P

£399.99 Inc VAT (20%)


Description

A powerfull and efficient Air Angle Grinder for a variety of applications such as sanding with flap discs, grinding and cutting. 360 degree rotating air inlet.

-M14 spindle thread
-High quality bevel gears & Governed motor
-Robust steel keyless adjustable wheel rotative guard
-360° swivel air inlet
-1.1HP - 840 W
-1000 hour service interval
-Rear exhaust (exhaust hose included)
-Streamline CP Safety Lever
-Streamline composite handle for either right or left handed operation
-Composite grip insulates operator's hand from cold
Designed for a variety of applications such as sanding with flap discs, grinding and cutting

See full description
Specifications for CP7550-A 5" (125mm) Air Angle Grinder (8941075503)
  • Overall Length
    270mm
  • Horsepower
    1.1mm H2O
  • Compatible Wheel Diameter
    125mm
  • Exhaust Location
    Rear
  • Weight
    1.6kg
  • Maximum No Load Speed
    12000rpm
  • MFR Part No.
    8941075503
  • Model Number
    CP7550-A
  • Power Source
    Air
  • No Load Speed
    12,000rpm
  • Disc Diameter
    5in
  • Air Consumption
    20ft³/min
  • Air Inlet Size
    1/4in
  • Item
    Air Angle Grinder
  • Length
    270mm
  • Power
    825W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome