0
1
2
3

DCG405N 18V XR 5 Inch/125mm Brushless Angle Grinder (Body Only)

Order Code: ZT3074981S

£159.99 Inc VAT (20%)


Description

This durable and robust Dewalt Angle Grinder is suitable for just about any grinding application
The Dewalt DCG405N is an exceptionally powerful Brushless Slide Angle Grinder with a no-load speed of 9000rpm and 125mm disc diameter. It features mesh covers on both sides which restrict dust being sucked through the motor, increasing the service life of the tool. This model is extremely user-friendly thanks to the electronic brake and clutch which prevent kickback to increase safety upon use. Sold as a Body Only machine without a battery or charger in a cardboard box.

Features:
18V Brushless Motor Improved performance in demanding applications
Electronic Brake stops the wheel quickly when the trigger is released
Electronic Clutch Reduces the kickback reaction in the event of a pinch or stall
Mesh Covers restricts dust being sucked through the motor
Rubber overmould provides enhanced grip and comfort
Two Position Side Handle offers greater comfort and control
Comes With:
2 position side handle
Keyless protective guard
Allen key
Specification:
Power Input: 1000 Watts
No Load Speed: 9000 rpm
Max. Disc Diameter: 125 mm
Spindle Thread: M14
Weight: 1.75 kg
Length: 310 mm
Hand/Arm Vibration - Grinding: 4.4 m/s²
Uncertainty K 1 (Vibration): 1.5 m/s²
Hand/Arm Vibration - Sanding: 2.5 m/s²
Uncertainty K 2 (Vibration): 1.7 m/s²
Sound Pressure: 85 dB(A)
Sound Pressure Uncertainty: 3 dB(A)
Sound Power: 96 dB(A)
Sound Power Uncertainty: 3 dB(A)
Battery Chemistry: Li-Ion
Voltage: 18 V
Battery Capacity: 5.0 Ah
Power Output: 800 Watt

See full description
Specifications for DCG405N 18V XR 5 Inch/125mm Brushless Angle Grinder (Body Only)
  • Power Output
    800W
  • Product Type
    Angle Grinder
  • Length
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome