0
1

DGA900Z Brushless 230mm Angle Grinder 36V (2 x18V) Bare Unit

Order Code: ZT3589558S

£299.99 Inc VAT (20%)

Currently unavailable

Description

DGA900Z Brushless 230mm Angle Grinder 36V (2 x18V) Bare Unit
The Makita DGA900 Brushless Angle Grinder is powered by 2 x 18V Li-ion batteries (NOT supplied) , in series to supply energy to the powerful 36V DC motor drive system. It has an electronic current limiter for overload protection, soft start and anti-restart function for ease of use.

Active Feedback Sensing Technology (AFT) : shuts down the tool to protect the user if the rotation speed suddenly slows down. Automatic Torque Drive Technology (ATDT) : automatically changes the cutting speed according to load condition for optimum operation.

For added safety there is also an electric brake. The ergonomically designed handle features a soft grip and there is also a large switch lever with lock off function. Battery indicators help prevent over-discharge and overheating.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

No Load Speed: 6, 000/min.
Wheel Size: 230 x 22.23mm Bore.
Max Wheel Thickness: 6.5mm.
Weight: 8.0kg.

Technical Specs
No Load Speed: 6, 000/min.
Wheel Size: 230 x 22.23mm Bore
Max Wheel Thickness: 6.5mm
Weight: 8.0kg

See full description
Specifications for DGA900Z Brushless 230mm Angle Grinder 36V (2 x18V) Bare Unit
  • Disc Diameter
    230mm
  • Battery Supplied
    Bare Unit
  • No Load Speed
    6000rpm
  • Power Source
    Cordless 36v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome