0
1
2
3
4

FCT076 76mm Reversible Cut-off Tool

Order Code: ZT1028773X

£79.99 Inc VAT (20%)
£93.9914.5% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£73.598%


Description

FCT076
For cutting auto panels, light sheet metal, fibreglass, nuts and bolts. Powerful 0.5HP motor. Speed regulator. Safety release throttle. Rear exhaust. Rotating air inlet. Reverse feature to allow for sparks to be deflected away from the work. Ball bearing construction for long tool life. Supplied with one 76mm cutting disc (KEN230-0020K).
Disc size: 76 x 1.8 x 9.6mm (3” x 1/16” x 3/8”).
Minimum air hose size (ID): 3/8” (10mm).
Air inlet thread: 1/4” NPT.
Air pressure: 90psi/6.2bar.
Air consumption: 4cfm*.
Sound pressure level: 98dBA.
Sound power level: 103dBA.
Vibration level: 0.5m/s2.
Overall length: 185mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FCT076 76mm Reversible Cut-off Tool
  • Maximum No Load Speed
    18,000rpm
  • Weight
    0.95kg
  • Speed Features
    Single Speed
  • Exhaust Location
    Rear
  • Overall Length
    185mm
  • MFR Part No.
    FCT076
  • Air Inlet Size
    1/4 NPT
  • Compatible Wheel Diameter
    76mm
  • Throttle Features
    Safety Release Throttle
    Single Speed
  • Horsepower
    0.5mm H2O
  • Air Consumption
    4ft³/min
  • Overall Height
    80mm
  • Noise/ Vibration Information
    Vibration Uncertainty K: 0.3 m/s²
  • Model Number
    FCT076
  • Disc Diameter
    76mm
  • Power Source
    Air
  • Length
    185mm
  • No Load Speed
    18,000rpm
  • Item
    Air Die Grinder
  • Height
    80mm
  • Power
    375W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome