0
1
2
3
4
5
6
7

FGA120G 115mm Air Angle Grinder with Composite Handle Grip

Order Code: ZT1028816X

£164.99 Inc VAT (20%)


Description

Disc size: 115mm (4.5??).
Spindle size: M14 x 2.0mm.
Free speed: 10,000rpm (Governed).
Air inlet thread: 1/4?? NPT.
Minimum air hose size: 10mm (3/8??).
Air pressure: 6.2bar (90psi).
Motor power: 0.7hp.
Air consumption: 113Ltr/m* (4CFM).
Sound power level: 92dB(A).
Sound pressure/noise level: 89dB(A).
Vibration level: 1.2 m/s2.
Overall length: 240mm.
Net weight: 1.95kg.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FGA120G 115mm Air Angle Grinder with Composite Handle Grip
  • Weight
    2kg
  • Horsepower
    0.9mm H2O
  • Overall Length
    240mm
  • Includes
    Pin Wrench
    Auxillary Handle
  • Noise/ Vibration Information
    Vibration Level 1.2m/s2
    Sound Power Level: 96.3dBA
    Vibration Uncertainty K: 1.06m/s²
    Sound Pressure/ Noise Level 85.3dBA
  • Air Inlet Size
    1/4NPT
  • Air Consumption
    4ft³/min
  • Throttle Features
    Lever Throttle
    Single Speed
  • Spindle Thread Size
    M14 x 2.0
  • Maximum No Load Speed
    12,000rpm
  • MFR Part No.
    FGA120g
  • Compatible Wheel Diameter
    115mm
  • Speed Features
    Single Speed
  • Exhaust Location
    Rear
  • Overall Height
    101mm
  • Disc Diameter
    115mm
  • Item
    Air Die Grinder
  • Collet Size
    M14 x 2.0mm
  • Model Number
    FGA120g
  • Power Source
    Air
  • Length
    240mm
  • No Load Speed
    12,000rpm
  • Height
    101mm
  • Power
    675W
  • Noise / Vibration Information
    Sound Power Level, 96.3dBA
    Vibration Level 5.7m/s²
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome