GA1807L - 180mm Air Angle Grinder Heavy Duty

Order Code: ZT4945760S

£199.99 Inc VAT (20%)


Description

A professional air angle grinder offering a high standard and superb value combined with the design elements of a modern industrial classic. This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications.

Features and Benefits
• Safety lever throttle for increased operator safety
• Double disc clamping system for maximum safety
• Front exhaust for user comfort and clearance of dust
• Fully adjustable safety guard that locks in to position

Typical Application
• Used for heavy duty grinding and stock removal
• For use on polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications

Note
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable

See full description
Specifications for GA1807L - 180mm Air Angle Grinder Heavy Duty
  • Air Inlet Size
    1/4in
  • No Load Speed
    7, 000rpm
  • Power
    750W
  • Length
    340mm
  • Product Type
    Air Angle Grinder
  • MFR Part No.
    GA1807L
  • Model Number
    GA1807L
  • Disc Diameter
    7in
  • Air Consumption
    6.5ft³/min
  • Power Source
    Air
  • Height
    110mm
  • Noise / Vibration Information
    Sound Pressure Level 103 dB(A)
    Sound Power Level 109 dB(A)
  • Throttle Features
    Single Speed
    Safety Release Throttle
  • Weight
    3.6kg
  • Exhaust Location
    Front

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome