0
1
2

GA1807L 180mm Heavy Duty Angle Grinder

Order Code: ZT1028776X

£239.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

GA1807L

Supplied with front exhaust, safety lever throttle, auxiliary side handle and adjustable safety guard. For grinding only

Free speed: 7000rpm.
Grinding disc size: 180x6.3x22.2mm.
Air inlet thread: 1/4" NPT.
Air hose size (ID): 10mm.
Air pressure: 90PSI.
Air consumption: 6,1/2 CFM*
Overall length: 340mm.
Weight: 3.6kg.
Sound power level: 109dB(A).
Sound Pressure/ Noise level: 103dB(A).
Vibration level: 2.6m/s.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GA1807L 180mm Heavy Duty Angle Grinder
  • Throttle Features
    Safety Release Throttle
    Single Speed
  • Exhaust Location
    Front
  • MFR Part No.
    GA1807L
  • Includes
    Auxillary Handle
    Adjustable Safety Guard
  • Horsepower
    1mm H2O
  • Weight
    3.6kg
  • Overall Height
    110mm
  • Compatible Wheel Diameter
    180mm
  • Air Inlet Size
    1/4NPT
  • Maximum No Load Speed
    7,000rpm
  • Overall Length
    340mm
  • Air Consumption
    6.5ft³/min
  • Speed Features
    Single Speed
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Pressure Level 103 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 109 dB(A)
  • Height
    110mm
  • Model Number
    GA1807L
  • No Load Speed
    7,000rpm
  • Power Source
    Air
  • Item
    Air Angle Grinder
  • Length
    340mm
  • Power
    750W
  • Disc Diameter
    7in
  • Noise / Vibration Information
    Sound Power Level 109 dB(A)
    Sound Pressure Level 103 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome