0
1
2
3
4

GA7020 7"/180mm Angle Grinder 110V

Order Code: ZT4784829S

£139.99 Inc VAT (20%)


Description

Description

Makita GA7020 7"/180mm Angle Grinder 2000W complete with lock nut wrench, side handle and wheel guard
The Makita Makita GA7020 7"/180mm Angle Grinder 2000W comes complete with lock nut wrench, side handle and wheel guard.

Features:
Powerful 8, 500 RPM motor allows for fast stock removal
Protective Zig-Zag anti-dust varnish seals the motor from debris by forming an impenetrable barrier under rotation for longer life
Labyrinth construction seals the motor from dust and debris by creating a complex set of channels prohibiting contamination
Large rubber tool rest for added convenience
Vibration absorbing side grip for comfortable work
Great for Welders, Fabricators, Masons, Maintenance/Repair etc
AC/DC switch for use with alternative power source
Double insulated

See full description
Specifications for GA7020 7"/180mm Angle Grinder 110V
  • Power
    2000W
  • Voltage
    110V
  • Product Type
    Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome