Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Angle Grinders
Gw S9-115 P Professional Grinder 115mm 900W 240V
By Bosch
Order Code:
ZT4190905S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 4th Dec
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/tools-and-machining/air-angle-grinders/gw-s9-115-p-professional-grinder-115mm-900w-240v/p/ZT4190905S
Add to quotation
View all Air Angle Grinders
Description
Bosch GW S9-115 P Professional Grinder 240V Version.
Specifications
Specifications for Gw S9-115 P Professional Grinder 115mm 900W 240V
Power Source
Corded 240v
Disc Diameter
115mm
Input Power
900W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome