Maxxpack Angle Grinder 115mm 18V Bare Unit

Order Code: ZT3377994S

Cordless 18v
£52.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

MAXXPACK Angle Grinder 115mm 18V Bare Unit
The Batavia MAXXPACK Angle Grinder is suitable for grinding and deburring. Lightweight and easy to handle thanks to its slim handle design. Its additional side handle can be mounted in 3 positions. A spindle lock makes it easy to change the disc.

Comes with: 1 x Additional Handle and 1 x Spanner Wrench.

No Battery or Charger supplied.

Specifications:

No Load Speed: 8, 000/min.
Disc Diameter: 115mm.
Axle Thread: M14.
Weight: 1.65kg.

Technical Specs
No Load Speed: 8, 000/min.
Disc Diameter: 115mm.
Axle Thread: M14.
Weight: 1.65kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome