S50 High Speed Straight Die Grinder

Order Code: ZT1028804X

£399.99 Inc VAT (20%)


Description

S50
Heavy grinding, deburring, general stock removal and polishing. For use in the aerospace, automotive and die and mould sectors.
Free speed: 50,000rpm.
Power: 025hp.
Air usage: 0.45m3/min.
Air inlet NPTF: 1/4".

See full description
Specifications for S50 High Speed Straight Die Grinder
  • Air Consumption
    15.89ft³/min
  • Power
    190W
  • Exhaust Location
    Front
  • Horsepower
    0.25mm H2O
  • Speed Features
    Single Speed
  • Weight
    0.36kg
  • Maximum No Load Speed
    50,000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome