0
1
2
3
4

Surface Condition/Finishing Grinder Kit

Order Code: ZT1028757X

£72.99 Inc VAT (20%)


Description

SCF2206K
Multi-purpose kit containing: one of each of the following surface preparation discs - fine, medium & coarse. 2x abrasive disc grades - P36, P60, P80 & P120.
1x 6mm diameter shank to fit the backing pad. Includes: GDA2206L Angle Die Grinder. Kobe angle die grinder.
Supplied in a sturdy plastic carry case.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for Surface Condition/Finishing Grinder Kit
  • Speed Features
    Variable Speed
  • MFR Part No.
    SCF2206K
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" NPT
  • Throttle Features
    Safety Release Throttle
    Variable Speed
  • Maximum No Load Speed
    22,000rpm
  • Compatible Wheel Diameter
    50mm
  • Noise/ Vibration Information
    Sound Pressure Level: 85dBA
    Vibration Level: 7.0m/s²
    Sound Power Level: 99dBA
  • Exhaust Location
    Rear
  • Overall Height
    75mm
  • Overall Length
    155mm
  • Includes
    Moulded Plastic Carry Case
    50mm Backing Pad
    6mm Long Shank Collet
    (2) Collet Spanner
    (2) Each 36, 60, 80, 120g Abrasive Disc
    (2)50mm Surface Preparation Disc Coarse
    2)50mm Surface Preparation Disc Fine
    2)50mm Surface Preparation Disc Medium
  • Weight
    0.5kg
  • Power Source
    Air
  • No Load Speed
    22,000rpm
  • Model Number
    SCF2206K
  • Item
    Air Die Grinder
  • Length
    155mm
  • Disc Diameter
    50mm
  • Height
    75mm
  • Noise / Vibration Information
    Sound Pressure Level, 85dBA
    Sound Power Level, 99dBA
    Vibration Level, 7.0m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome