TC-AG 115 Mini Grinder 115mm 500W 240V

Order Code: ZT2598317S

£30.99 Inc VAT (20%)

Currently unavailable

Description

The Einhell TC-AG 115 Mini Grinder is suitable for DIY enthusiasts who want a lightweight, handy tool that provides good service on cutting, grinding and roughing jobs in the garden, workshop and garage. Fitted with a disk guard for high safety during operation and a spindle lock for fast and easy tool change. Equipped with a robust, flat metal gear head, which ensures good power transmission and is very helpful in places that are difficult to access. An additional handle that can be adjusted in two positions enables user-friendly and safe handling even during long work sessions. A flange nut wrench is also provided. Cutting Disk NOT Included Specification Input Power: 500 Watt. No Load Speed: 12,000/min. Disc Diameter: 115mm Weight: 1.68kg

See full description
Specifications for TC-AG 115 Mini Grinder 115mm 500W 240V
  • Input Power
    500W
  • Power Source
    Corded 240v
  • Disc Diameter
    115mm
  • No Load Speed
    12000rpm
  • Battery Supplied
    12000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome