Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Angle Grinders
W750-115 Mini Grinder 115MM 750W 240V
By Metabo
Order Code:
ZT1288983P
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/air-angle-grinders/w750-115-mini-grinder-115mm-750w-240v/p/ZT1288983P
Add to quotation
View all Air Angle Grinders
Description
Metabo W750-115 115mm Mini Grinder 750 Watt 240 Volt Version.
Specifications
Specifications for W750-115 Mini Grinder 115MM 750W 240V
Voltage
240V
No Load Speed
11000rpm
Input Power
750W
Disc Diameter
115mm
Power Source
Corded 240v
Battery Supplied
11000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome