100mm 24tpi Bi-Metal Milled Car Air Body Saw Blades for Use with Sig and Flex Machines

Order Code: ZT5517163S

£8.99 Inc VAT (20%)


Description

100mm 32tpi Bi-Metal milled Air Saw Blades for use with SIG and Flex machines. Car body saw blade Attachment for SIG, Flex etc. All blades are made of bi-metal, i.e. with back material of spring steel and teeth of high-speed steel.   For cutting steel  Working Length 75mm (3") Overall Length 100mm (4") For cutting depths 0.5 - 4mm Supplied in a wallet with Eurohook and can easily be displayed Pack of 5 blades

See full description
Specifications for 100mm 24tpi Bi-Metal Milled Car Air Body Saw Blades for Use with Sig and Flex Machines
  • Material
    Spring Steel
    Bi-Metal
    High-Speed Steel
  • Product Type
    Car Air Body Saw Blades
  • Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome