0
1

Air Polisher 75MM Mini Composite Premier

Order Code: ZT1229421P

£119.99 Inc VAT (20%)


Description

Supplied with Ø75mm hook-and-loop pad for use with buffing and polishing heads. Composite lightweight housing reduces effects of chill on operator's hands. Adjustable speed control on side of motor housing. Air motor with quality bearings for smooth and powerful operation. Integral gear system reduces output speed, still maintaining a high torque level. Suitable for the professional workshop.

See full description
Specifications for Air Polisher 75MM Mini Composite Premier
  • MFR Part No.
    SA722
  • Weight
    0.6kg
  • Free Speed
    2000-6000rpm
  • Vibration/Uncertainty
    2.5/1m/s
  • Pad Size
    75mm
  • Inlet Size
    1/4in BSP
  • Noise Power/Pressure
    89.4/78.4dBA
  • Operating Pressure
    90psi
  • Air Consumption
    3ft³/min
  • Thread Size
    5/16inUNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome