APA92 Mini Air Buffing Kit

Order Code: ZT1028810P

£27.99 Inc VAT (20%)


Description

Buffing accessory pack contains two different grades of sponge pad, a
lambswool pad and a spare 3 in backing pad. Ideal for use with the APT902
when installed with a speed regulator.

Features

-Velcro backing pad allows simple removal and attachment of buffing pads
-Felt backed buffing pads for easy transfer to backing pad
-High grade sponge and lambswool pads for efficient buffing

See full description
Specifications for APA92 Mini Air Buffing Kit
  • Product Type
    Buffing Accessory
  • MFR Part No.
    APA92
  • Additional Features
    Velcro backing pad allows simple removal and attachment of buffing pads High grade sponge and lambswool pads for efficient buffing Felt backed buffing pads for easy transfer to backing pad
  • Number of Pieces
    4
  • Thread Size
    M6
  • Weight Each
    40g
  • Size
    3 in / 75 mm