Buffer 8 x 35mm Double Set - Colour Beech

Order Code: ZT2654318S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Two Soft Close Buffers + Adapter Can Be Used In Cabinets Opened Traditionally, But Also Lifted Fronts, Cabinets For Shoes And Many Others (Works With Any Type Of Hinges) High Quality Fast And Easy Installation Screws Included

Specifications for Buffer 8 x 35mm Double Set - Colour Beech
  • Product Type
    Double Set
  • Material
    Beech
  • Size
    8 x 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome