PA1825 7" Angle Polisher

Order Code: ZT1028973X

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

PA1825
For high performance buffing and polishing on bodywork and paintwork. Built-in regulator for consistent performance. Can be used with compounding heads and polishing sponges.

Spindle thread: 5/8” - 11 NPT.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 3/8” (10mm).
Air pressure: 6.3bar/90psi.
Air consumption: 4cfm* (144 ltr/min).
Noise Level: 96dBA
Sound Power: 103dBA
Vibration: 8.2m/s
Pad size: 180mm.
Overall length: 380mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for PA1825 7" Angle Polisher
  • Includes
    Auxiliary Side Handle For Left Or Right Handed Use
    Plain Support Pad For Lambswool Bonnet
  • Weight
    2.3kg
  • Disc Size
    180mm
  • Length
    380mm
  • Air Consumption
    4ft³/min
  • Maximum No Load Speed
    2,500rpm
  • Air Inlet Size
    1/4"
  • Noise/ Vibration Information
    Vibration Level: 2.5 m/s²
    Sound Pressure Level: 87dBA
    Vibration Level Uncertainty K: 1.5 m/s²
  • Air Pressure
    90psi
  • Series
    PA1825
  • Item
    Air Polishers
  • Backing Pad Diameter
    180mm
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    SG-0472
  • MFR Part No.
    SG-0472
  • Power Source
    Air
  • No Load Speed
    2,500rpm
  • Noise/Vibration Information
    Sound Pressure Level, 87dBA
    Vibration Level, 2.5 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome