0
1
2
3
4
5
6

0.75HP 6L Silent Oil-Free Compressor

Order Code: ZT5136690S

£133.99 Inc VAT (20%)


Description

This 0.75HP 6 Litre Silent Oil-Free Compressor delivers performance with a quiet operation at just 57dB. The oil-free, maintenance-free pump ensures hassle-free operation. Its compact design, vibration-absorbing legs and safety features offer ease of transport and safe handling.

Features & Benefits
• Mobile 6L air tank
• Adjustable pressure up to 8 bar
• Pressure gauge & quick-release coupling
• 10-year tank corrosion warranty
• Safety valve & drain cock

See full description
Specifications for 0.75HP 6L Silent Oil-Free Compressor
  • Size
    6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome