Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Compressors & Accessories
Air Compressors
02358 RotEnergy Plus, Screw Air Compressor Oil 3.25KG
By SIP
Order Code:
ZT1415574X
£119.99
Inc VAT (20%)
£124.99
4% off
1
Add to basket
Get it on
Wed, 5th Feb
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/air-compressors/02358-rotenergy-plus-screw-air-compressor-oil-3-25kg/p/ZT1415574X
Add to quotation
Schedule an order and save 5%
View all Air Compressors
Description
Screw Air Compressor Oil 3.25kg
Specifications
Safety Information
Specifications for 02358 RotEnergy Plus, Screw Air Compressor Oil 3.25KG
For Use On
Compressors
MFR Part No.
02358
Container Type
Tub
Size
3.25kg
Product Type
Compressor Oil
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome