04331 ISKP7/150-ES 7HP Super Petrol Compressor with 150LITRE Air Receiver

Order Code: ZT1415316X

£1,539.99 Inc VAT (20%)


Description

The SIP ISKP7/150-ES Super is an industrial petrol compressor fitted with a powerful Kohler 7hp engine and a Quad Clean cyclonic air cleaner which potentially increases service life.

Features and Benefits:
■ Relatively compact and lightweight
■ Electric-starting Kohler 7hp engine
■ Heavy-duty 150 litre air receiver with a 10 year anti-corrosion warranty
■ 150psi (10.3 bar) max. working pressure
■ Quad Clean™ rugged cyclonic air cleaner
■ Cast iron barrel
■ Sturdy construction for longer service life
■ US engine design, built by SIP in the UK
■ 3 year comprehensive parts warranty (excludes engine)
■ 3 year manufactures engine warrenty

Typical Application
■ Suitable for professional/industrial on site tasks where no other form of power is available

See full description
Specifications for 04331 ISKP7/150-ES 7HP Super Petrol Compressor with 150LITRE Air Receiver
  • MFR Part No.
    4331
  • Start Method
    Electric Start
  • Model Number
    ISKP7/150-ES
  • Piston Displacement
    16ft³/min
  • Engine Model
    Kohler 7hp
  • Lubrication
    Oil Lubricated
  • Drive Type
    Belt Drive
  • Max. Free Air Delivery
    11ft³/min
  • Weight
    115kg
  • Power Source
    Petrol
  • Power
    7HP
  • Tank Capacity
    150L
  • Mobility
    Static
  • Maximum Pressure
    150psi
  • No. of Stages
    1 stage
  • Working Speed
    1200rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome