04451 ISHP5.5/150ES Airmate Industrial Air Compressor with Electric Start - Honda Petrol

Order Code: ZT1024884X

£2,099.99 Inc VAT (20%)


Description

Industrial petrol belt drive compressors, built and tested by SIP at their UK headquarters using British made air receivers for the highest quality, performance and reliability. Three years parts warranty and 10 year air receiver anti-corrosion warranty. Two year engine warranty.
These compressors require anti-vibration mountings (except 04444). Heavy duty pump - for more usable air. Safety valve for worry free operation. Automatic unloader valve. Splash oil lubrication.
Multi bladed flywheel - dynamically balanced for better cooling.
Large finned cylinder head for optimal heat dissipation.
Powered by quality Honda engines.

*04444 comes with wheel kit

See full description
Specifications for 04451 ISHP5.5/150ES Airmate Industrial Air Compressor with Electric Start - Honda Petrol
  • MFR Part No.
    4451
  • Weight
    112kg
  • Start Method
    Electric Start
  • Engine Model
    GX160
  • Overall Height
    102cm
  • Overall Length
    145cm
  • Lubrication
    Oil
  • Model Number
    ISHP5.5/150ES
  • Application
    Industrial
  • Drive Type
    Belt Drive
  • Standards Met
    CE Certified
  • Piston Displacement
    15ft³/min
  • Overall Width
    44cm
  • Mobility
    Wheeled
  • Power Source
    Petrol
  • Maximum Pressure
    150psi
  • Tank Capacity
    150L
  • Max. Free Air Delivery
    11ft³/min
  • Power
    5.5HP