0
1

05295 Airmate 6 Oil Free Direct Drive Compressor 230V (13AMP)

Order Code: ZT1024870X

£169.99 Inc VAT (20%)


Description

05295
Light, easy to carry with oil free pump. Designed for ease of use. With sealed bearings and tough cover for duability. Integrated control panel with easy to read gauge. One year warranty.

Voltage: 230V (13amp).
Power input: 1.5hp.
Air receiver: 6ltr.
Piston displacement: 6.4cfm.
Max. pressure: 118psi (8bar).
Weight: 15kg.

See full description
Specifications for 05295 Airmate 6 Oil Free Direct Drive Compressor 230V (13AMP)
  • Model Number
    SIP 6
  • Standards Met
    CE Certified
  • Piston Displacement
    6.4ft³/min
  • Weight
    9.5kg
  • Maximum Pressure
    116psi
  • Fuse Rating
    13A
  • Application
    DIY/Enthusiast
    Garage/Workshop
  • Overall Height
    37cm
  • MFR Part No.
    5295
  • Power
    1.5HP
  • Start Method
    Electric Start
  • Overall Length
    31.5cm
  • Tank Capacity
    6L
  • Lubrication
    Oil Free
  • Supply Voltage
    230V
  • Max. Free Air Delivery
    4ft³/min
  • Overall Width
    35.5cm
  • Drive Type
    Direct Drive
  • Power Source
    Electric
  • Mobility
    Hand Carry