06219 Airmate B3800/3M/100 3HP, 100 Litre Mobile Silenced Piston Compressor 230V (16A)

Order Code: ZT1415325X

£1,299.99 Inc VAT (20%)


Description

User friendly low noise air compressor with easy to use controls. Designed for those wanting a powerful performance with a fraction of the noise levels allowing the compressor to be installed closer to work stations.

The low noise level is produced as the high duty pump and 3.0hp motor enclosed in an acoustic chamber. Offering 14CFM piston displacement with a 145psi max working pressure with a 100 litre air receiver.

Features and Benefits:
■ Wheel-mounted for easy movement
■ Heavy-duty 100 litre air receiver
■ 145psi maximum pressure
■ For industrial-grade air requirements
■ Acoustic chamber for pump and motor
■ Fitted with durable B3800 pump
■ Super quiet 69dB(A) low noise level

See full description
Specifications for 06219 Airmate B3800/3M/100 3HP, 100 Litre Mobile Silenced Piston Compressor 230V (16A)
  • MFR Part No.
    6219
  • Piston Displacement
    14ft³/min
  • Drive Type
    Belt Drive
  • Overall Height
    100cm
  • Application
    Garage/Workshop
  • Supply Voltage
    230V
  • Overall Length
    123cm
  • Standards Met
    CE Approved
  • Model Number
    B3800/3M/100
  • Start Method
    Electric Start
  • Max. Free Air Delivery
    9.5ft³/min
  • Overall Width
    50cm
  • Weight
    90kg
  • Lubrication
    Oil Lubricated
  • Fuse Rating
    16A
  • Tank Capacity
    100L
  • Maximum Pressure
    145psi
  • Power
    3HP
  • Mobility
    Wheeled
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome