06455 Ddvt 3HP 100ltr V-Twin Direct Drive Compressor

Order Code: ZT3447551S

£429.99 Inc VAT (20%)


Description

The SIP DDVT 3hp 100ltr V-Twin Direct Drive Compressor is a highly efficient compressor ideal for general purpose work area applications. This includes small to medium-sized workshops and automotive settings.

A V-Twin aluminium pump ensures greater efficiency when filling the receiver, which also reduces weight and improves wear resistance for long life performance. It delivers 14CFM for dependable and reliable compressed air when needed most.

Using a wheel-mounted, fixed foot design with pull handle ensures great mobility for use around the work area. A small overall footprint also means the compressor transports easily between locations and is simple to store when not in use.

Applications & uses: Ideal for general purpose work area applications. Perfect for small to medium-sized workshops. Ideal for automotive settings.

SIP 2-Year Standard Silver Warranty | Find out more

Brushless induction motor (3hp/2.2kW)
Enables the compressor to fully meet performance capability and support long life use.

Direct drive transmission
Oil-lubricated direct-driven V-Twin pump delivers 14CFM for proven and reliable everyday use.

100ltr receiver
Safely stores high volume compressed air.

Wheel-mounted design with pull handle
Ensures outstanding mobility around the work area. Small footprint allows the compressor to transport easily and is simple to store.

Delivery pipe with spiral cooling fin
Supports pump cooling for extended working life.

Built-in pressure switch & air pressure regulator
Optimises the working pressure for effective operation and application use.

Technical Information
ITEM NO. 06455
Input Supply 230v (13A)
Motor Power: 3hp (2.2kW)
Receiver Size: 100ltr
Piston Displacement: 14CFM (400ltr/min)
Free Air Delivery (FAD) : 9.5CFM (269ltr/min)
Max. Air Pressure: 130psi (9bar)
Noise Level: 97dB (A)
Net Weight: 51.40kg
Gross Weight: 57.10kg
Product Dimensions:
Packaged Dimensions: 820 (H) x 390 (W) x 1010mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome